Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 5121-0 Single Gang Weatherproof Vertical Mount Switch Cover Lever Switch Gray - Pkg Qty 24
See all 7 items in product family

Hubbell 5121-0 Single Gang Weatherproof Vertical Mount Switch Cover Lever Switch Gray - Pkg Qty 24

Item #: WBB200924

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.21 each

Sold in packages of 24

Price: $77.04
Product Information
Customer Review
Product Q&A
Rugged metallic construction. State-of-the-art powder coat finish provides maximum weatherability and scratch resistance. Self-closing lid assures weatherproof protection when the receptacle is not in use. Includes installation hardware, gasket, and multi-lingual instructions.

Product Specifications

    • BRANDBELL
    • COLOR FINISHGray
    • WIDTH INCHES4-1/2
    • DEPTH INCHES1/2
    • HEIGHT INCHES2-3/4
    • MANUFACTURERS PART NUMBER5121-0
    • PACKAGE QUANTITY24
    • TYPEWeatherproof Electrical Box Covers
    • MOUNT ALLIGNMENTVertical
    • MOUNT TYPEDevice

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed