Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 5415-0 Swing Arm Extension Adapter 6-3/4" Outlets Gray - Pkg Qty 10
See all 4 items in product family

Hubbell 5415-0 Swing Arm Extension Adapter 6-3/4" Outlets Gray - Pkg Qty 10

Item #: WBB200969

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.50 each

Sold in packages of 10

Price: $115.00
Product Information
Customer Review
Product Q&A
Unique swing-arm design speeds installation by allowing the installer better visibility when lining up and threading fasteners. Rugged die cast construction. Reinforced connector outlets. State-of-the-art powder coat finish. Installation hardware, ground screw and gasket provided. Multi-lingual instructions in each package. Internal threads and hubs comply with NEMA requirements. Hubs accept all threaded fittings and threaded conduit.

Product Specifications

    • BRANDBELL
    • COLOR FINISHGray
    • WIDTH INCHES5-1/4
    • DEPTH INCHES3-1/2
    • HEIGHT INCHES1-1/2
    • MANUFACTURERS PART NUMBER5415-0
    • PACKAGE QUANTITY10
    • TYPEWeatherproof Electrical Box Accessories
    • CONSTRUCTIONDie Cast Aluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:24