Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 5126-0 Three Gang Box Weatherproof Mount Cover (3) Single Pole Switches
See all 2 items in product family

Hubbell 5126-0 Three Gang Box Weatherproof Mount Cover (3) Single Pole Switches

Item #: WBB200930

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 21.75
Product Information
Customer Review
Product Q&A
Rugged metallic construction. State-of-the-art powder coat finish provides maximum weatherability and scratch resistance. Self-closing lid assures weatherproof protection when the receptacle is not in use. Includes installation hardware, gasket, and multi-lingual instructions.

Product Specifications

    • BRANDBELL
    • COLOR FINISHGray
    • WIDTH INCHES4-1/2
    • DEPTH INCHES1/2
    • HEIGHT INCHES2-3/4
    • MANUFACTURERS PART NUMBER5126-0
    • PACKAGE QUANTITY1
    • TYPEWeatherproof Electrical Box Covers
    • MOUNT TYPEDevice

Avg. Customer Rating: (7 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

7 Results

Hubbell W/P Cover

Your review: This cover works as advertised. The cover allows you to independently activate/deactivate the three single pole switches while maintaining it's weatherproof status. We are utilizing it in a dust proof application to adhere to Fire Marshall requirements for the installation.

Pros: Switch plate is ergonomically sound. No sharp edges for our application.

Cons: External handles are a little stiff in the beginning. Should free up after multiple use.

Is this review helpful?

3-Gang Weatherproof Cover

Your review: Couldn't find it in stores or electrical houses. Fit my needs perfectly!!! Great customer service.

Pros: Exactly what I needed!!! Works perfectly

Cons: None

Is this review helpful?

Great Outdoor 3 gang switch box

Pros: Works just like it should. Can't believe this item is not stocked in local hardware stores. At least the online company sells them. Shipping was timely and got the job finished.

Cons: None

Is this review helpful?

Great Product

Your review: Great product, just what I needed and great service from Global

Is this review helpful?

Hubbell Switch Plate

Your review: Product meet expectation and was delivered on time.

Is this review helpful?

Hubbell 5126-0 Three Gang Box Weatherproof Mount C

Your review: What a Great Invention. They don't make a 3 gang plastic cover for 3 light switches. This cover is better than plastic covers. It keeps the moisture and rain from reaching the energized switches make life safer.

Is this review helpful?

Works perfectly

Your review: Exactly what I needed. This is a harder to find item that you won't get by just walking into Home Depot. Installed simply and works great.

Is this review helpful?

Sort by: 
1 ...

7 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed