Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 5201-0 Toggle Switch 15a 120v Polybag - Pkg Qty 10
See all 2 items in product family

Hubbell 5201-0 Toggle Switch 15a 120v Polybag - Pkg Qty 10

Item #: WBB200960

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.18 each

Sold in packages of 10

Price: $21.80
Product Information
Customer Review
Product Q&A
Toggle switch 15A, 120V, polybag.

Product Specifications

    • BRANDBELL
    • COLOR FINISHIvory
    • WIDTH INCHES3/4
    • DEPTH INCHES1
    • HEIGHT INCHES3
    • MANUFACTURERS PART NUMBER5201-0
    • PACKAGE QUANTITY10
    • TYPEWeatherproof Electrical Box Covers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!