Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 5145-0 Two Gang (2) Gfci Cover Box Mount - Pkg Qty 10
See all 33 items in product family

Hubbell 5145-0 Two Gang (2) Gfci Cover Box Mount - Pkg Qty 10

Item #: WBB200870

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.25 each

Sold in packages of 10

Price: $142.50
Product Information
Customer Review
Product Q&A
Heavy duty metallic construction will last the life of the installation. Self closing lids assure weatherproof protection when the receptacle is not in use. Each cover comes with installation instructions, gasket and hardware.

Product Specifications

    • BRANDBELL
    • COLOR FINISHGray
    • WIDTH INCHES4-1/2
    • DEPTH INCHES1
    • HEIGHT INCHES4-1/2
    • MANUFACTURERS PART NUMBER5145-0
    • PACKAGE QUANTITY10
    • TYPEWeatherproof Electrical Box Covers
    • CONSTRUCTIONMetallic
    • MOUNT ALLIGNMENTVertical
    • MOUNT TYPEBox
    • NEMA RATING3R

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!