Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 5193-2 Weatherproof Cover 4" Round Cluster, 1 Hole, Bronze - Pkg Qty 20
See all 6 items in product family

Hubbell 5193-2 Weatherproof Cover 4" Round Cluster, 1 Hole, Bronze - Pkg Qty 20

Item #: WBB200956

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.51 each

Sold in packages of 20

Price: $30.20
Product Information
Customer Review
Product Q&A
Rugged die cast construction. State-of-the-art powder coat finish provides maximum weatherability and scratch resistance. Includes installation hardware, gasket, and multi-lingual instructions.

Product Specifications

    • BRANDBELL
    • COLOR FINISHBronze
    • WIDTH INCHES3
    • DEPTH INCHES1/2
    • HEIGHT INCHES4-1/2
    • MANUFACTURERS PART NUMBER5193-2
    • PACKAGE QUANTITY20
    • TYPEWeatherproof Electrical Box Covers
    • CONSTRUCTIONDie Cast Zinc

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed