Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 5361-0 4" Round Weatherproof Splice Box 5-1/2" Outlets Gray - Pkg Qty 16
See all 4 items in product family

Hubbell 5361-0 4" Round Weatherproof Splice Box 5-1/2" Outlets Gray - Pkg Qty 16

Item #: WBB200846

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.66 each

Sold in packages of 16

Price: $58.56
Product Information
Customer Review
Product Q&A
Rugged die cast construction. Reinforced connector outlets. State-of-the-art powder coat finish. Cast-in mounting lugs provide fast, secure installation. Includes four closure plugs, installed ground screw, and multi-lingual instructions. For use in branch circuit wiring in wet, damp, or dry locations. Designed for use as a weatherproof junction box, and may be used with Bell round cluster covers and round lampholder combinations.

Product Specifications

    • BRANDBELL
    • COLOR FINISHGray
    • WIDTH INCHES5
    • DEPTH INCHES1-1/2
    • HEIGHT INCHES3-1/2
    • MANUFACTURERS PART NUMBER5361-0
    • PACKAGE QUANTITY16
    • TYPEWeatherproof Electrical Boxes
    • CONSTRUCTIONDie Cast Aluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!