Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 5389-0 Two Gang Deep Weatherproof Box 5-1" Outlets Gray - Pkg Qty 9
See all 15 items in product family

Hubbell 5389-0 Two Gang Deep Weatherproof Box 5-1" Outlets Gray - Pkg Qty 9

Item #: WBB200944

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$15.25 each

Sold in packages of 9

Price: $137.25
Product Information
Customer Review
Product Q&A
Seamless die cast aluminum construction. Reinforced connector outlets. State-of-the-art powder coat finish. Eight box mounting options with detachable lugs provided. Two closure plugs included. Ground screw installed in boxes. Multi-lingual instructions in each package. Internal threads and hubs comply with NEMA requirements. Hubs accept all threaded fittings and threaded conduit.

Product Specifications

    • BRANDBELL
    • COLOR FINISHGray
    • WIDTH INCHES4-1/2
    • DEPTH INCHES2-7/9
    • HEIGHT INCHES4-1/2
    • MANUFACTURERS PART NUMBER5389-0
    • PACKAGE QUANTITY9
    • TYPEWeatherproof Electrical Boxes
    • CONSTRUCTIONDie Cast Aluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!