Wiring Troughs
Brand
Material
Gauge
Color
Price
Material
Steel
Color
Gray
Enclosure Type
NEMA 12
A x B x C
12.00 x 12.00 x 36.00 in
Material
Galvanized
Color
Paint
Enclosure Type
3R
A x B x C
4.00 x 4.00 x 12.00 in
Material
Steel
Color
Gray
Enclosure Type
1
A x B x C
4.00 x 4.00 x 48.00 in
Material
Steel
Color
Gray
Enclosure Type
1
A x B x C
4.00 x 4.00 x 96.00 in
Material
Steel
Color
Gray
Enclosure Type
NEMA 12
A x B x C
4.00 x 4.00 x 18.00 in
Material
Galvanized
Color
Paint
Enclosure Type
3R
A x B x C
4.00 x 4.00 x 24.00 in
Material
Fiberglass
Enclosure Type
NEMA 12/3R
A x B x C
4.00 x 4.00 x 23.88 in
Material
Steel
Color
Gray
Enclosure Type
NEMA 12
A x B x C
4.00 x 4.00 x 48.00 in
Material
Steel
Color
Gray
Enclosure Type
1
A x B x C
6.00 x 6.00 x 48.00 in
Material
Steel
Color
Gray
Enclosure Type
NEMA 12
A x B x C
6.00 x 6.00 x 60.00 in
Material
Steel
Color
Gray
Enclosure Type
NEMA 12
A x B x C
6.00 x 6.00 x 48.00 in
Material
Steel
Color
Gray
Enclosure Type
1
A x B x C
8.00 x 8.00 x 24.00 in
Material
Steel
Color
Gray
Enclosure Type
NEMA 12
A x B x C
12.00 x 12.00 x 24.00 in
Material
Steel
Color
Gray
Enclosure Type
NEMA 12
A x B x C
6.00 x 6.00 x 24.00 in
Material
Galvanized
Color
Paint
Enclosure Type
3R
A x B x C
12.00 x 12.00 x 60.00 in
Material
Galvanized
Enclosure Type
3R
A x B x C
4.00 x 4.00 x 24.00 in
Gauge
16 ga
Material
Galvanized
Color
Paint
Enclosure Type
3R
A x B x C
8.00 x 8.00 x 24.00 in
Material
Steel
Color
Gray
Enclosure Type
NEMA 12
A x B x C
8.00 x 8.00 x 24.00 in
Material
Steel
Color
Gray
Enclosure Type
NEMA 12
A x B x C
4.00 x 4.00 x 12.00 in
Material
Steel
Color
Gray
Enclosure Type
NEMA 12
A x B x C
8.00 x 8.00 x 60.00 in
Material
Steel
Color
Gray
Enclosure Type
NEMA 12
A x B x C
4.00 x 4.00 x 72.00 in
Material
Steel
Color
Gray
Enclosure Type
NEMA 12
A x B x C
8.00 x 8.00 x 48.00 in
Material
Galvanized
Color
Paint
Enclosure Type
3R
A x B x C
12.00 x 12.00 x 36.00 in
Material
Steel
Color
Gray
Enclosure Type
1
A x B x C
4.00 x 4.00 x 12.00 in