Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 13667 Incandescent 40g16.5c/W/Bl 120v G16.5 Bulb - Pkg Qty 12
See all 156 items in product family

Sylvania 13667 Incandescent 40g16.5c/W/Bl 120v G16.5 Bulb - Pkg Qty 12

Item #: WBB802860

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $41.52 Save up to 75%
$0.88 each

Sold in packages of 12

Price: $10.56
Product Information
Customer Review
Product Q&A
Sylvania 13667 Incandescent 40g16.5c/W/Bl 120v G16.5

Incandescent lamps feature a low initial cost, low fixture cost, simple installation, are inexpensive to dim, have all weather operation and a high CRI.

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS1500
    • BASECand E-12
    • BRANDOsram Sylvania
    • COLOR RENDER INDEX100
    • KELVIN2850
    • LAMP NUMBER13667
    • LUMENS330
    • MANUFACTURERS PART NUMBER13667
    • PACKAGE QUANTITY12
    • SHAPEG-16.5
    • VOLTAGE120
    • WATTAGE40
    • LAMP CODE40G16.5C/W/BL 120V
    • ANSI BASECandelabra
    • AVERAGE RATED LIFE HOURS1500
    • INCANDESCENT EQUIVALENT (WATTS)40.00
    • WATTS40
    • PACK TYPECarton
    • CATEGORYIncandescent
    • FINISHSoft White
    • LAMP SHAPEG16.5
    • APPROX INCAND EQUIV40.00
    • ANSI CODE--
    • NOMINAL DIAMETER3.000
    • NOMINAL LENGTH3.000
    • MOL (LENGTH)3.000
    • VOLTS120

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:68