Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S4805 50par36/Nsp 50w Incandescent W/ Screw Terminal Base Bulb - Pkg Qty 12
See all 85 items in product family

Satco S4805 50par36/Nsp 50w Incandescent W/ Screw Terminal Base Bulb - Pkg Qty 12

Item #: WBB565568

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.50 each

Sold in packages of 12

Price: $90.00

Frequently Purchased Together

Product Information
Product Q&A
50PAR36/NSP 50W Incandescent w/ Screw Terminal Base

Satco Incandescent Lamps
  • Low Initial Cost
  • Low Fixture Cost
  • Simple Installation
  • Inexpensive to dim
  • All Weather Operation
  • High CRI

Product Specifications

    • AVG. LIFE HOURS2000
    • BASEScrew Terminal M-P
    • BRANDPhilips
    • LUMENS330
    • MANUFACTURERS PART NUMBERS4805
    • MAXIMUM OVERALL LENGTH (IN.)2-3/4
    • PACKAGE QUANTITY12
    • SHAPEPAR-36
    • TYPEIncandescent
    • VOLTAGE12
    • WATTAGE50
    • CATEGORYIncandescent
    • PACK TYPEBox
    • FINISHClear
    • GE PART #16540
    • GRAINGER PART #4V482
    • PHILLIPS PART #228593
    • ANSI BASEMP2
    • LAMP CODE50PAR36/NSP

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.