Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,989 Items)
Sub Category
Cold Cathode (42)
Remove
TCPI 8TF05CL 5W Cold Cathode Flame Tip Clear
Remove

      Items
TCPI 8TF05CL 5W Cold Cathode Flame Tip Clear TCPI 8TF05CL 5W Cold Cathode Flame Tip Clear


TCPI 8TF05CL 5W Cold Cathode Flame Tip Clear
TCPI 8TF05CL 5W Cold Cathode Flame Tip Clear
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB238894
Price: $11.00 ea.
(Sold in pkg of 48, $528.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
TCPI 8TF05CL 5W Cold Cathode Flame Tip Clear StickyFingers Bulb Changer        
 
select
   

TCPI 8TF05CL 5W Cold Cathode Flame Tip Clear

StickyFingers Bulb Changer

   
Total for 2 items is $618.00

Product Information
Product Q&A
Write A Review

The 5w Deco Flame Tip Cold Cathode lamp replaces 25w incandescent and is dimmable and flashable. Clear.

Product Specifications
LENGTH INCHES 4.8
AVG. LIFE HOURS 25000
BASE E26 (Standard Base)
KELVIN 2700
LIGHT COLOR Soft White
LUMENS 200
MANUFACTURERS PART NUMBER 8TF05CL
PACKAGE QUANTITY 48
SHAPE Flame Tip
TYPE CFL
VOLTAGE 120
WATTAGE 5
COLOR TEMPERATURE 2700
DIMMABLE YES
INCANDESCENT EQUIVALENT (WATTS) 25-30
BULB DIAMETER INCHES 1.4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ushio 3000475 CF-3CC/2700/E26, Cold Cathode, S14, 3 Watts, 25000 Hours

Ushio 3000475 CF-3CC/2700/E26, Cold Cathode, S14, 3 Watts, 25000 Hours

From $8.80
More Info
Add to Cart
TCPI 8A03F 3W Cold Cathode A Frost

TCPI 8A03F 3W Cold Cathode A Frost

From $9.40
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)