

 |
Browse Bulbs (4,991 Items) |
|
 |
Ushio 3000529 CF-8CC/FR/2700/E26, Cold Catho, A19, 8 Watts, 25000 Hours |
| |
|
 |
|
 |
|
 |
|
|
|
Ushio 3000529 CF-8CC/FR/2700/E26, Cold Catho, A19, 8 Watts, 25000 Hours
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 5 to 8 days
Stock No: WBB261356
|
|
|
Price: $12.50 ea. (Sold in pkg of 12, $150.00)
|
|
|
|

 |
 |
 |
 |
|
|
|
|
| |
|
|
|
Ushio 3000529 CF-8CC/FR/2700/E26, Cold Catho, A19, 8 Watts, 25000 Hours |
|
|
|
|
| Total for 2 items is $240.00 |
 |
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
CF-8CC/FR/2700/E26, Cold Catho, A19, 8 watt, 120volt, 25000 hour rated bulb with E26 base.
Cold cathode lamps have been used for years in laptop displays, copiers and cell phones. Even some of the new flat panel LCD television screens and monitors utilize cold cathode technology because the technology is proven and reliable. Recently, the technology has been adapted and applied to compact lighting products that have an average life rating of 25,000 hours and are dimmable. These long-life and energy saving lamps are ideal for special applications, such as signage, where reduced maintenance and energy costs are desired. The soft starting of the cathodes ensures long lamp life and unparalleled performance under difficult ambient conditions.
Features- Energy saving - Replaces higher wattage lamps
- Long lamp life - 25,000 hours
- Dimmable - For a wide variety of applications
- Minimizes the amount of maintenance required to support hard to reach lighting installations such as signs and marquees
- Dramatically reduces lamp costs - Eliminates up to 24 lamp replacements over the life of the cold cathode lamp
- Specially designed cathodes allow the lamps to cycle, flash and dim with no impact on life
- UL listed
- 24-month limited warranty
Applications- Signs
- Marquees
- Sign backlighting
- Special applications
|
| Product Specifications |
| COLOR FINISH |
FROST |
| AVG. LIFE HOURS |
25000 |
| BASE |
E26 (Standard Base) |
| BRAND |
Ushio |
| CRI |
82 |
| KELVIN |
2700 |
| LAMP NUMBER |
CF-8CC/FR/2700/E26, Cold Catho |
| LUMENS |
290 |
| MANUFACTURERS PART NUMBER |
3000529 |
| MAXIMUM OVERALL LENGTH (IN.) |
4.5 |
| PACKAGE QUANTITY |
12 |
| SHAPE |
A19 |
| TYPE |
CFL |
| VOLTAGE |
120 |
| WATTAGE |
8 |
| LAMP CODE |
CF-8CC/FR/2700/E26, Cold Catho |
| ANSI BASE |
E26 (Standard Base) |
| BURN POSITION |
ANY |
|
|
|
|
 |
|
|