Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S7277 13t2/Blb 13w W/ Medium Base- Cfl Bulb - Pkg Qty 12
See all 5 items in product family

Satco S7277 13t2/Blb 13w W/ Medium Base- Cfl Bulb - Pkg Qty 12

Item #: WBB564842

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.63 each

Sold in packages of 12

Price: $55.56

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
13T2/BLB 13W Compact Fluorescent w/ Medium Base

Satco Compact Fluorescent Lamps
  • Uses 75% less energy
  • Longer life than incandescent
  • Produces Less Heat
  • Protect the environment

Product Specifications

    • LENGTH INCHES4.13
    • COLOR FINISHBlack
    • BASEE26/E27
    • BRANDSatco
    • COLOR RENDER INDEX82
    • LAMP NUMBER13T2/BLB
    • LUMENS--
    • MANUFACTURERS PART NUMBERS7277
    • PACKAGE QUANTITY12
    • SHAPEMini Spiral
    • TYPECFL
    • WATTAGE13
    • AVG. LIFE (HOURS)10,000
    • PACK TYPE10000
    • ANSI BASEE26/E27
    • FINISHBlackLight
    • COLOR TEMPERATURE--
    • CATEGORYCompact Fluorescent
    • DIAMETER INCHES1.81

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:60