Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tcp 4t213c 13 Watt T2 Full Spring Pro E12- Cfl Bulb - Pkg Qty 12
See all 115 items in product family

Tcp 4t213c 13 Watt T2 Full Spring Pro E12- Cfl Bulb - Pkg Qty 12

Item #: WBB238801

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$3.39 each

Sold in packages of 12

Price: $40.68

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
The next generation 13w lamp e12 base fits anywhere and uses 75% less energy than a 60 watt incandescent equivalent and lasts 12 times longer.

Product Specifications

    • LENGTH INCHES3.5
    • COLOR FINISHSoft White
    • BASE--
    • BRANDTCPI
    • KELVIN2700
    • LUMENS825
    • MANUFACTURERS PART NUMBER4T213C
    • PACKAGE QUANTITY12
    • SHAPESpiral
    • TYPEFluorescent
    • VOLTAGE120
    • WATTAGE13
    • AVG. LIFE (HOURS)12,000
    • DIAMETER INCHES1.5
    • START TYPEModified Rapid Start
    • COLOR TEMPERATURE2700
    • DIMMABLENo
    • INCANDESCENT EQUIVALENT (WATTS)60

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Absolutely Great Company

Your review: I ordered 2 box lots of 12 bulbs each. They arrived on time and were exactly the size promised (space was a factor in choosing a bulb.) Two of the 24 did not work. Global Industrial immediately sent out another box of 12 at no charge for the additional bulbs. The customer service was fantastic both in answering my questions on the original order and for replacing the bulbs even though it represented a net loss for the company. I highly recommend Global Industrial.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:66