Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,989 Items)
Sub Category
Compact Fluorescent (747)
Remove
Satco S7206 15PAR30/50 15W w/ Medium Base -Daylight- CFL
Remove

      Items
Satco S7206 15PAR30/50 15W w/ Medium Base -Daylight- CFL Satco S7206 15PAR30/50 15W w/ Medium Base -Daylight- CFL


Satco S7206 15PAR30/50 15W w/ Medium Base -Daylight- CFL
Satco S7206 15PAR30/50 15W w/ Medium Base -Daylight- CFL
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB565435
Price: $10.50 ea.
(Sold in pkg of 6, $63.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Satco S7206 15PAR30/50 15W w/ Medium Base -Daylight- CFL StickyFingers Bulb Changer        
 
select
   

Satco S7206 15PAR30/50 15W w/ Medium Base -Daylight- CFL

StickyFingers Bulb Changer

   
Total for 2 items is $153.00

Product Information
Product Q&A
Write A Review

15PAR30/50 15W Compact Fluorescent w/ Medium Base -Daylight

Satco Compact Fluorescent Lamps
  • Uses 75% less energy
  • Longer life than incandescent
  • Produces Less Heat
  • Protect the environment
Product Specifications
AVG. LIFE HOURS 10000
BRAND Satco
CRI 82
KELVIN 5000
LIGHT COLOR Daylight
MANUFACTURERS PART NUMBER S7206
MAXIMUM OVERALL LENGTH (IN.) 4.61
PACKAGE QUANTITY 6
SHAPE PAR Lamp
TYPE CFL
WATTAGE 15
PACK TYPE Box
LAMP CODE 15PAR30/50
ANSI BASE E26/E27
CATEGORY Compact Fluorescent


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Lithonia F6B3 6" Reflector w/ Black Baffle  2-Lamp DTT

Lithonia F6B3 6" Reflector w/ Black Baffle 2-Lamp DTT

From $47.95
More Info
Add to Cart
Lithonia LP6FN 18DTT/TRT MV 6" Recessed Commercial Grade Housing For Compact Fluor. Vertical

Lithonia LP6FN 18DTT/TRT MV 6" Recessed Commercial Grade Housing For Compact Fluor. Vertical

From $84.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)