Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tcp 801019 19w Springlight- Cfl Bulb - Pkg Qty 12
See all 113 items in product family

Tcp 801019 19w Springlight- Cfl Bulb - Pkg Qty 12

Item #: WBB238755

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.56 each

Sold in packages of 12

Price: $30.72

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
The 19w lamp uses 75% less energy than a 75 watt incandescent equivalent and lasts 10 times longer.

Product Specifications

    • LENGTH INCHES4.4
    • COLOR FINISHSoft White
    • BASE--
    • BRANDTCPI
    • KELVIN2700
    • LUMENS1200
    • MANUFACTURERS PART NUMBER801019
    • PACKAGE QUANTITY12
    • SHAPESpring Lamp
    • TYPEFluorescent
    • VOLTAGE120
    • WATTAGE19
    • DIMMABLENo
    • AVG. LIFE (HOURS)10,000
    • COLOR TEMPERATURE2700
    • INCANDESCENT EQUIVALENT (WATTS)75
    • DIAMETER INCHES2.75
    • START TYPEModified Rapid Start

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.120.143:66