Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,989 Items)
Sub Category
Compact Fluorescent (747)
Remove
Sylvania 20518 Compact Fluorescent FT40DL/28W/830/SS/ECO 100V T17,5
Remove

      Items
Sylvania 20518 Compact Fluorescent FT40DL/28W/830/SS/ECO 100V T17,5 Sylvania 20518 Compact Fluorescent FT40DL/28W/830/SS/ECO 100V T17,5


Sylvania 20518 Compact Fluorescent FT40DL/28W/830/SS/ECO 100V T17,5
Sylvania 20518 Compact Fluorescent FT40DL/28W/830/SS/ECO 100V T17,5
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB802469
List Price $36.82    Save 61%
Price: $14.50 ea.
(Sold in pkg of 10, $145.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Osram Sylvania and Satco Compact Fluorescent Lamps are energy efficient and have a longer life than incandescent bulbs. Used for unshielded fixtures. 4-pin CF lamp internal end-of-life mechanism shuts down the lamp preventing abnormal end-of-life failure modes.

Product Specifications
AVG. LIFE HOURS 20000
BASE 2G11
BRAND Osram Sylvania
CRI 80
KELVIN 3000
LAMP NUMBER 20518
LUMENS --
MANUFACTURERS PART NUMBER 20518
MAXIMUM OVERALL LENGTH (IN.) 22.4
PACKAGE QUANTITY 10
SHAPE T17,5
WATTAGE 28
NOMINAL DIAMETER 22.4
APPROX INCAND EQUIV 28.00
NOMINAL LENGTH 22.4
MOL (LENGTH) 22.4
AVERAGE RATED LIFE HOURS 20000
LAMP SHAPE T17,5
WATTS 28
VOLTS 148
CATEGORY Compact Fluorescent
PACK TYPE Carton
ANSI CODE FT28W/2G11/830
LAMP CODE FT40DL/28W/830/SS/ECO 100V
FINISH --
INCANDESCENT EQUIVALENT (WATTS) 28.00
ANSI BASE 2G11


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Lithonia F6B3 6" Reflector w/ Black Baffle  2-Lamp DTT

Lithonia F6B3 6" Reflector w/ Black Baffle 2-Lamp DTT

From $47.95
More Info
Add to Cart
Lithonia LP6FN 18DTT/TRT MV 6" Recessed Commercial Grade Housing For Compact Fluor. Vertical

Lithonia LP6FN 18DTT/TRT MV 6" Recessed Commercial Grade Housing For Compact Fluor. Vertical

From $84.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)