Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 20580 Compact Fluorescent Pin Based Ft24dl/835/Eco L (T5) Bulb - Pkg Qty 10
See all 79 items in product family

Sylvania 20580 Compact Fluorescent Pin Based Ft24dl/835/Eco L (T5) Bulb - Pkg Qty 10

Item #: WBB802705

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $279.60 Save up to 66%
$9.40 each

Sold in packages of 10

Price: $94.00
Product Information
Customer Review
Product Q&A
Sylvania 20580 Compact Fluorescent Pin Based Ft24dl/835/Eco L (T5)

Osram Sylvania and Satco Compact Fluorescent Lamps are energy efficient and have a longer life than incandescent bulbs. Used for unshielded fixtures. 4-pin CF lamp internal end-of-life mechanism shuts down the lamp preventing abnormal end-of-life failure modes.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES12.9
    • BASE2G11
    • BRANDSYLVANIA
    • COLOR RENDER INDEX82
    • LAMP NUMBER20580
    • LUMENS--
    • MANUFACTURERS PART NUMBER20580
    • PACKAGE QUANTITY10
    • SHAPET-5
    • VOLTAGE--
    • WATTAGE24
    • MOL (LENGTH)12.9
    • APPROX INCAND EQUIV24.00
    • COLOR TEMPERATURE3500
    • FINISH--
    • LAMP SHAPEL (T5)
    • VOLTS--
    • LAMP CODEFT24DL/835/ECO
    • CATEGORYCompact Fluorescent Pin Based
    • PACK TYPECarton
    • ANSI BASE2G11
    • NOMINAL LENGTH12.9
    • WATTS24
    • DIAMETER INCHES12.9
    • AVG. LIFE (HOURS)12,000
    • INCANDESCENT EQUIVALENT (WATTS)24.00
    • AVERAGE RATED LIFE HOURS12000
    • ANSI CODEFT24W/2G11/835

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!