Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 20583 Compact Fluorescent Ft36dl/841/Eco L (T5) Bulb - Pkg Qty 10
See all 111 items in product family

Sylvania 20583 Compact Fluorescent Ft36dl/841/Eco L (T5) Bulb - Pkg Qty 10

Item #: WBB802740

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $302.20 Save up to 61%
$11.75 each

Sold in packages of 10

Price: $117.50
Product Information
Customer Review
Product Q&A
Sylvania 20583 Compact Fluorescent Ft36dl/841/Eco L (T5)

Osram Sylvania and Satco Compact Fluorescent Lamps are energy efficient and have a longer life than incandescent bulbs. Used for unshielded fixtures. 4-pin CF lamp internal end-of-life mechanism shuts down the lamp preventing abnormal end-of-life failure modes.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES16.6
    • BASE2G11
    • BRANDSylvania
    • COLOR RENDER INDEX82
    • LAMP NUMBER20583
    • LUMENS--
    • MANUFACTURERS PART NUMBER20583
    • PACKAGE QUANTITY10
    • SHAPET-5
    • VOLTAGE--
    • WATTAGE36
    • DIAMETER INCHES16.6
    • MOL (LENGTH)16.6
    • NOMINAL LENGTH16.6
    • ANSI BASE2G11
    • WATTS36
    • AVERAGE RATED LIFE HOURS12000
    • AVG. LIFE (HOURS)12,000
    • VOLTS--
    • FINISH--
    • LAMP SHAPEL (T5)
    • ANSI CODEFT36W/2G11/841
    • LAMP CODEFT36DL/841/ECO
    • CATEGORYCompact Fluorescent
    • PACK TYPECarton
    • APPROX INCAND EQUIV36.00
    • INCANDESCENT EQUIVALENT (WATTS)36.00
    • COLOR TEMPERATURE4100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.239.248:66