Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,991 Items)
Sub Category
Compact Fluorescent (747)
Remove
Sylvania 20722 Compact Fluorescent Pin Based CF26DD/E/830/ECO T4X2
Remove

      Items
Sylvania 20722 Compact Fluorescent Pin Based CF26DD/E/830/ECO T4X2 Sylvania 20722 Compact Fluorescent Pin Based CF26DD/E/830/ECO T4X2


Sylvania 20722 Compact Fluorescent Pin Based CF26DD/E/830/ECO T4X2
Sylvania 20722 Compact Fluorescent Pin Based CF26DD/E/830/ECO T4X2
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB802526
List Price $28.16    Save 72%
Price: $7.90 ea.
(Sold in pkg of 50, $395.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Osram Sylvania and Satco Compact Fluorescent Lamps are energy efficient and have a longer life than incandescent bulbs. Used for unshielded fixtures. 4-pin CF lamp internal end-of-life mechanism shuts down the lamp preventing abnormal end-of-life failure modes.

Product Specifications
AVG. LIFE HOURS 12000
BASE G24Q-3
BRAND Osram Sylvania
CRI 82
KELVIN 3000
LAMP NUMBER 20722
LUMENS --
MANUFACTURERS PART NUMBER 20722
MAXIMUM OVERALL LENGTH (IN.) 6.5
PACKAGE QUANTITY 50
SHAPE T4X2
WATTAGE 26
CATEGORY Compact Fluorescent Pin Based
VOLTS --
PACK TYPE Carton
ANSI CODE CFQ26W/G24Q/830
LAMP CODE CF26DD/E/830/ECO
ANSI BASE G24Q-3
INCANDESCENT EQUIVALENT (WATTS) 26.00
FINISH --
APPROX INCAND EQUIV 26.00
NOMINAL DIAMETER 6.5
NOMINAL LENGTH 6.5
MOL (LENGTH) 6.5
WATTS 26
LAMP SHAPE T4X2
AVERAGE RATED LIFE HOURS 12000


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Lithonia F6B3 6" Reflector w/ Black Baffle  2-Lamp DTT

Lithonia F6B3 6" Reflector w/ Black Baffle 2-Lamp DTT

From $47.95
More Info
Add to Cart
Lithonia LP6FN 18DTT/TRT MV 6" Recessed Commercial Grade Housing For Compact Fluor. Vertical

Lithonia LP6FN 18DTT/TRT MV 6" Recessed Commercial Grade Housing For Compact Fluor. Vertical

From $84.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)