Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tcp 80102741 27w Springlight 41k- Cfl Bulb - Pkg Qty 12
See all 46 items in product family

Tcp 80102741 27w Springlight 41k- Cfl Bulb - Pkg Qty 12

Item #: WBB238786

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.35 each

Sold in packages of 12

Price: $40.20
Product Information
Customer Review
Product Q&A
The 27w lamp uses 75% less energy than a 100 watt incandescent equivalent and lasts 10 times longer.

Product Specifications

    • LENGTH INCHES5.5
    • COLOR FINISHCool White
    • BASE--
    • BRANDTCPI
    • KELVIN4100
    • LUMENS1750
    • MANUFACTURERS PART NUMBER80102741
    • PACKAGE QUANTITY12
    • SHAPESpring Lamp
    • TYPEFluorescent
    • VOLTAGE120
    • WATTAGE27
    • DIAMETER INCHES2.85
    • DIMMABLENo
    • START TYPEModified Rapid Start
    • COLOR TEMPERATURE4100
    • AVG. LIFE (HOURS)10,000
    • INCANDESCENT EQUIVALENT (WATTS)100

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed