Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 29026 Compact Fluorescent Cf26el/Micro/827 Micromini Bulb - Pkg Qty 6
See all 52 items in product family

Sylvania 29026 Compact Fluorescent Cf26el/Micro/827 Micromini Bulb - Pkg Qty 6

Item #: WBB802976

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $93.78 Save up to 57%
$6.70 each

Sold in packages of 6

Price: $40.20
Product Information
Customer Review
Product Q&A
Sylvania 29026 Compact Fluorescent Cf26el/Micro/827 Micromini

Compact fluorescent bulbs last 10 times longer and consume 75% less energy than incandescent light bulbs. These fluorescent light bulbs have an average life up to 10,000 hours. Ideal for homes, businesses, indoors and outdoors.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES--
    • BASEMedium
    • BRANDSYLVANIA
    • COLOR RENDER INDEX82
    • LAMP NUMBER29026
    • LUMENS1750
    • MANUFACTURERS PART NUMBER29026
    • PACKAGE QUANTITY6
    • SHAPEMicromini
    • VOLTAGE120
    • WATTAGE26
    • NOMINAL LENGTH--
    • APPROX INCAND EQUIV--
    • ANSI CODE--
    • LAMP CODECF26EL/MICRO/827
    • PACK TYPECarton
    • DIAMETER INCHES--
    • COLOR TEMPERATURE2700
    • FINISH--
    • AVG. LIFE (HOURS)12,000
    • CATEGORYCompact Fluorescent
    • ANSI BASEMedium

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!