Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S7384 65t5/27 65w W/ Medium Base -Soft White- Cfl Bulb - Pkg Qty 12
See all 116 items in product family

Satco S7384 65t5/27 65w W/ Medium Base -Soft White- Cfl Bulb - Pkg Qty 12

Item #: WBB564929

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$19.00 each

Sold in packages of 12

Price: $228.00
Product Information
Customer Review
Product Q&A
65T5/27 65W Compact Fluorescent w/ Medium Base -Soft White

Satco Compact Fluorescent Lamps
  • Uses 75% less energy
  • Longer life than incandescent
  • Produces Less Heat
  • Protect the environment
Energy Star Rated

Product Specifications

    • LENGTH INCHES9.45
    • COLOR FINISHWarm White
    • BASEMedium
    • BRANDSatco
    • COLOR RENDER INDEX85
    • LUMENS4300
    • MANUFACTURERS PART NUMBERS7384
    • PACKAGE QUANTITY48/12
    • SHAPET5
    • TYPECFL
    • WATTAGE65
    • COLOR TEMPERATURE2700
    • AVG. LIFE (HOURS)10,000
    • LAMP CODE65T5/27
    • CATEGORYCompact Fluorescent
    • PACK TYPEBox
    • BASE DESCMedium
    • ANSI BASEE26
    • BULB DIAMETER INCHES3.54
    • CRI85
    • COLOR DESCRIPTIONWarm White
    • CCT (K)2700

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed