Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S7319 7ctcfl/50 7w W/ Candelabra Base- Natural Light- Cfl Bulb - Pkg Qty 12
See all 22 items in product family

Satco S7319 7ctcfl/50 7w W/ Candelabra Base- Natural Light- Cfl Bulb - Pkg Qty 12

Item #: WBB565326

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.70 each

Sold in packages of 12

Price: $68.40
Product Information
Customer Review
Product Q&A
7CTCFL/50 7W Compact Fluorescent w/ Candelabra Base- Natural Light

Satco Compact Fluorescent Lamps
  • Uses 75% less energy
  • Longer life than incandescent
  • Produces Less Heat
  • Protect the environment

Product Specifications

    • LENGTH INCHES4.7
    • COLOR FINISHNatural Light
    • BASEE12
    • BRANDSatco
    • COLOR RENDER INDEX82
    • LUMENS220
    • MANUFACTURERS PART NUMBERS7319
    • PACKAGE QUANTITY12
    • SHAPETorpedo
    • TYPECFL
    • VOLTAGE120
    • WATTAGE7
    • COLOR TEMPERATURE5000
    • AVG. LIFE (HOURS)10,000
    • LAMP CODE7CTCFL/50
    • CATEGORYCompact Fluorescent
    • PACK TYPEBox
    • ANSI BASEE12
    • BULB DIAMETER INCHES1.77

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!