Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tcp 1g250941k 9 Watt G25 Globe 41k- Cfl Bulb - Pkg Qty 24
See all 113 items in product family

Tcp 1g250941k 9 Watt G25 Globe 41k- Cfl Bulb - Pkg Qty 24

Item #: WBB238836

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.60 each

Sold in packages of 24

Price: $134.40

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
The 9w Globe lamp uses 75% less energy than a 40 watt incandescent equivalent and lasts 4 times longer.

Product Specifications

    • LENGTH INCHES4.4
    • COLOR FINISHBright White
    • BASE--
    • BRANDTCPI
    • KELVIN4100
    • LUMENS520
    • MANUFACTURERS PART NUMBER1G250941K
    • PACKAGE QUANTITY24
    • SHAPEG-25
    • TYPEFluorescent
    • VOLTAGE120
    • WATTAGE9
    • DIMMABLENo
    • INCANDESCENT EQUIVALENT (WATTS)40
    • COLOR TEMPERATURE4100
    • DIAMETER INCHES3.1
    • AVG. LIFE (HOURS)8,000
    • START TYPEModified Rapid Start

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:62