Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S7285 9a19/41 9w W/ Medium Base - Bright White- Cfl Bulb - Pkg Qty 12
See all 143 items in product family

Satco S7285 9a19/41 9w W/ Medium Base - Bright White- Cfl Bulb - Pkg Qty 12

Item #: WBB564878

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.30 each

Sold in packages of 12

Price: $63.60

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
9A19/41 9W Compact Fluorescent w/ Medium Base - Bright White

Satco Compact Fluorescent Lamps
  • Uses 75% less energy
  • Longer life than incandescent
  • Produces Less Heat
  • Protect the environment

Product Specifications

    • LENGTH INCHES4.6
    • COLOR FINISHBright White
    • BASEE26/E27
    • BRANDSatco
    • COLOR RENDER INDEX82
    • LUMENS450
    • MANUFACTURERS PART NUMBERS7285
    • PACKAGE QUANTITY12
    • SHAPEA-19
    • TYPECFL
    • WATTAGE9
    • PACK TYPEBox
    • LAMP CODE9A19/41
    • ANSI BASEE26/E27
    • COLOR TEMPERATURE4100
    • CATEGORYCompact Fluorescent
    • AVG. LIFE (HOURS)10,000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.219.254:27