Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S7362 9t2c/41 9w W/ Candelabra Base- Bright White- Cfl Bulb - Pkg Qty 12
See all 116 items in product family

Satco S7362 9t2c/41 9w W/ Candelabra Base- Bright White- Cfl Bulb - Pkg Qty 12

Item #: WBB565131

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.72 each

Sold in packages of 12

Price: $32.64
Product Information
Customer Review
Product Q&A
9T2C/41 9W Compact Fluorescent w/ Candelabra Base- Bright White

Satco Compact Fluorescent Lamps
  • Uses 75% less energy
  • Longer life than incandescent
  • Produces Less Heat
  • Protect the environment

Product Specifications

    • LENGTH INCHES3.97
    • COLOR FINISHBright White
    • BASEE12
    • BRANDSatco
    • COLOR RENDER INDEX82
    • LUMENS550
    • MANUFACTURERS PART NUMBERS7362
    • PACKAGE QUANTITY12
    • SHAPEMini Spiral
    • TYPECFL
    • WATTAGE9
    • BULB DIAMETER INCHES1.57
    • COLOR TEMPERATURE4100
    • ANSI BASEE12
    • LAMP CODE9T2C/41
    • PACK TYPEBox
    • CATEGORYCompact Fluorescent
    • AVG. LIFE (HOURS)10,000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed