Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,991 Items)
Sub Category
Compact Fluorescent (747)
Remove
Satco S7363 9T2C/50 9W w/ Candelabra Base- Natural Light- CFL
Remove

      Items
Satco S7363 9T2C/50 9W w/ Candelabra Base- Natural Light- CFL Satco S7363 9T2C/50 9W w/ Candelabra Base- Natural Light- CFL


Satco S7363 9T2C/50 9W w/ Candelabra Base- Natural Light- CFL
Satco S7363 9T2C/50 9W w/ Candelabra Base- Natural Light- CFL
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB565132
Price: $2.57 ea.
(Sold in pkg of 12, $30.84)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Satco S7363 9T2C/50 9W w/ Candelabra Base- Natural Light- CFL StickyFingers Bulb Changer        
 
select
   

Satco S7363 9T2C/50 9W w/ Candelabra Base- Natural Light- CFL

StickyFingers Bulb Changer

   
Total for 2 items is $120.84

Product Information
Product Q&A
Write A Review

9T2C/50 9W Compact Fluorescent w/ Candelabra Base- Natural Light

Satco Compact Fluorescent Lamps
  • Uses 75% less energy
  • Longer life than incandescent
  • Produces Less Heat
  • Protect the environment
Product Specifications
AVG. LIFE HOURS 10000
BRAND Satco
CRI 82
KELVIN 5000
LIGHT COLOR Natural Light
LUMENS 570
MANUFACTURERS PART NUMBER S7363
MAXIMUM OVERALL LENGTH (IN.) 3.97
PACKAGE QUANTITY 12
SHAPE Mini Spiral
TYPE CFL
WATTAGE 9
BULB DIAMETER INCHES 1.57
ANSI BASE E12
LAMP CODE 9T2C/50
PACK TYPE Box
CATEGORY Compact Fluorescent


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Lithonia F6B3 6" Reflector w/ Black Baffle  2-Lamp DTT

Lithonia F6B3 6" Reflector w/ Black Baffle 2-Lamp DTT

From $47.95
More Info
Add to Cart
Lithonia LP6FN 18DTT/TRT MV 6" Recessed Commercial Grade Housing For Compact Fluor. Vertical

Lithonia LP6FN 18DTT/TRT MV 6" Recessed Commercial Grade Housing For Compact Fluor. Vertical

From $84.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)