Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,989 Items)
Sub Category
Compact Fluorescent (747)
Remove
Osram Sylvania 20721 CF13DD/E/830 13W w/ G24Vq-1 Base -Warm White- CFL
Remove

      Items
Osram Sylvania 20721 CF13DD/E/830 13W w/ G24Vq-1 Base -Warm White- CFL Osram Sylvania 20721 CF13DD/E/830 13W w/ G24Vq-1 Base -Warm White- CFL


Osram Sylvania 20721 CF13DD/E/830 13W w/ G24Vq-1 Base -Warm White- CFL
Osram Sylvania 20721 CF13DD/E/830 13W w/ G24Vq-1 Base -Warm White- CFL
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB565413
Price: $7.00 ea.
(Sold in pkg of 50, $350.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Osram Sylvania 20721 CF13DD/E/830 13W w/ G24Vq-1 Base -Warm White- CFL StickyFingers Bulb Changer        
 
select
   

Osram Sylvania 20721 CF13DD/E/830 13W w/ G24Vq-1 Base -Warm White- CFL

StickyFingers Bulb Changer

   
Total for 2 items is $440.00

Product Information
Product Q&A
Write A Review

CF13DD/E/830 13W Compact Fluorescent w/ G24Vq-1 Base -Warm White

Osram Sylvania Compact Fluorescent Lamps
  • Uses 75% less energy
  • Longer life than incandescent
  • Produces Less Heat
  • Protect the environment
This Suitable for use in unshielded fixtures.-pin CF lamp has an internal end-of-life mechanism that shuts down the lamp preventing abnormal end-of-life failure modes. This lamp was designed for use with high frequency ballasts that do not have their own lamp EOL sensing circuits.
Product Specifications
AVG. LIFE HOURS 12000
BRAND Osram Sylvania
CRI 82
KELVIN 3000
LIGHT COLOR Warm White
LUMENS 900
MANUFACTURERS PART NUMBER 20721
MAXIMUM OVERALL LENGTH (IN.) 5.2
PACKAGE QUANTITY 50
SHAPE T4
TYPE CFL
WATTAGE 13
ANSI BASE G24VQ-1
PHILLIPS PART # 383265
GE PART # 10580
PHILLIPS LAMP CODE PL-C 13W/30/4P/ALTO 10PK
GE LAMP CODE F13DBX/SPX30/4P
SYLVANIA LAMP CODE CF13DD/E/830
LAMP CODE CF13DD/E/830
PACK TYPE Box
GRAINGER PART # 1F354
SYLVANIA NAED # 20721
CATEGORY Compact Fluorescent


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Lithonia F6B3 6" Reflector w/ Black Baffle  2-Lamp DTT

Lithonia F6B3 6" Reflector w/ Black Baffle 2-Lamp DTT

From $47.95
More Info
Add to Cart
Lithonia LP6FN 18DTT/TRT MV 6" Recessed Commercial Grade Housing For Compact Fluor. Vertical

Lithonia LP6FN 18DTT/TRT MV 6" Recessed Commercial Grade Housing For Compact Fluor. Vertical

From $84.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)