Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 20331 Cf13ds/827 13w W/ Gx23 Base - Soft White- Cfl Bulb - Pkg Qty 50
See all 129 items in product family

Sylvania 20331 Cf13ds/827 13w W/ Gx23 Base - Soft White- Cfl Bulb - Pkg Qty 50

Item #: WBB564849

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.91 each

Sold in packages of 50

Price: $145.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
CF13DS/827 13W Compact Fluorescent w/ GX23 Base - Soft White

Osram Sylvania Compact Fluorescent Lamps
  • Uses 75% less energy
  • Longer life than incandescent
  • Produces Less Heat
  • Protect the environment

Product Specifications

    • AVG. LIFE HOURS10000
    • BASE--
    • BRANDSYLVANIA
    • COLOR RENDER INDEX82
    • KELVIN2700
    • LIGHT COLORSoft White
    • LUMENS800
    • MANUFACTURERS PART NUMBER20331
    • MAXIMUM OVERALL LENGTH (IN.)7.1
    • PACKAGE QUANTITY50
    • SHAPE--
    • TYPECFL
    • WATTAGE13
    • GE LAMP CODEF13BXSPX27/827
    • PHILLIPS LAMP CODEPL-S 13W/827/2P/ALTO 10PK
    • GE PART #14650
    • PHILLIPS PART #146811
    • GRAINGER PART #2V835
    • SYLVANIA NAED #20331
    • CATEGORYCompact Fluorescent
    • PACK TYPEBox
    • LAMP CODECF13DS/827
    • SYLVANIA LAMP CODECF13DS/827
    • ANSI BASEGX23

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!