Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S8366 Cf13ds/E/827 13w W/ 2gx7 Base - Warm- Cfl Bulb - Pkg Qty 50
See all 105 items in product family

Satco S8366 Cf13ds/E/827 13w W/ 2gx7 Base - Warm- Cfl Bulb - Pkg Qty 50

Item #: WBB564958

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.89 each

Sold in packages of 50

Price: $244.50
Product Information
Customer Review
Product Q&A
CF13DS/E/827 13W Compact Fluorescent w/ 2GX7 Base - Warm

Satco Compact Fluorescent Lamps
  • Uses 75% less energy
  • Longer life than incandescent
  • Produces Less Heat
  • Protect the environment

Product Specifications

    • AVG. LIFE HOURS10000
    • BASE--
    • BRANDSatco
    • COLOR RENDER INDEX82
    • KELVIN2700
    • LIGHT COLORWarm
    • LUMENS800
    • MANUFACTURERS PART NUMBERS8366
    • MAXIMUM OVERALL LENGTH (IN.)6.2
    • PACKAGE QUANTITY50
    • SHAPE--
    • TYPECFL
    • WATTAGE13
    • GE PART #41645
    • GE LAMP CODEF13BX/E/827
    • SYLVANIA NAED #20314
    • GRAINGER PART #6XT63
    • SYLVANIA LAMP CODECF13DS/E/827
    • LAMP CODECF13DS/E/827
    • CATEGORYCompact Fluorescent
    • PACK TYPEBox
    • ANSI BASE2GX7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!