Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S4372 Cf13dt/E/841 13w W/ Gx24vq-1 Base- Cfl Bulb - Pkg Qty 50
See all 82 items in product family

Satco S4372 Cf13dt/E/841 13w W/ Gx24vq-1 Base- Cfl Bulb - Pkg Qty 50

Item #: WBB565376

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.80 each

Sold in packages of 50

Price: $490.00
Product Information
Customer Review
Product Q&A
CF13DT/E/841 13W Compact Fluorescent w/ GX24Vq-1 Base

Satco Compact Fluorescent Lamps
  • Uses 75% less energy
  • Longer life than incandescent
  • Produces Less Heat
  • Protect the environment

Product Specifications

    • LENGTH INCHES4.2
    • COLOR FINISH--
    • BASEGX24Q-1
    • BRANDSYLVANIA
    • COLOR RENDER INDEX82
    • LAMP NUMBERCF13DT/E/841
    • LUMENS900
    • MANUFACTURERS PART NUMBER20894
    • PACKAGE QUANTITY50
    • SHAPET-4
    • TYPECFL
    • WATTAGE13
    • GE PART #34387
    • GE LAMP CODEF13TBX/SPX41/A/4
    • SYLVANIA NAED #20894
    • GRAINGER PART #1E613
    • COLOR TEMPERATURE4100
    • AVG. LIFE (HOURS)12,000
    • SYLVANIA LAMP CODECF13DT/E/841
    • FINISHFrosted
    • CATEGORYCompact Fluorescent
    • PACK TYPEBox

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!