Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 20669 Cf26dd/E/841 26w W/ G24vq-4 Base -Cool White- Cfl Bulb - Pkg Qty 50
See all 105 items in product family

Sylvania 20669 Cf26dd/E/841 26w W/ G24vq-4 Base -Cool White- Cfl Bulb - Pkg Qty 50

Item #: WBB565177

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.30 each

Sold in packages of 50

Price: $365.00
Product Information
Customer Review
Product Q&A
CF26DD/E/841 26W Compact Fluorescent w/ G24Vq-4 Base -Cool White

Osram Sylvania Compact Fluorescent Lamps
  • Uses 75% less energy
  • Longer life than incandescent
  • Produces Less Heat
  • Protect the environment
This Suitable for use in unshielded fixtures.-pin CF lamp has an internal end-of-life mechanism that shuts down the lamp preventing abnormal end-of-life failure modes. This lamp was designed for use with high frequency ballasts that do not have their own lamp EOL sensing circuits.

Product Specifications

    • AVG. LIFE HOURS12000
    • BASE--
    • BRANDSYLVANIA
    • COLOR RENDER INDEX82
    • KELVIN4100
    • LIGHT COLORCool White
    • LUMENS1825
    • MANUFACTURERS PART NUMBER20669
    • MAXIMUM OVERALL LENGTH (IN.)6.5
    • PACKAGE QUANTITY50
    • SHAPE--
    • TYPECFL
    • WATTAGE26
    • SYLVANIA NAED #20669
    • SYLVANIA LAMP CODECF26DD/E/841
    • LAMP CODECF26DD/E/841
    • CATEGORYCompact Fluorescent
    • PACK TYPEBox
    • PHILLIPS PART #383372
    • PHILLIPS LAMP CODEPL-C 26W/41/4P/ALTO 10PK
    • ANSI BASEG24VQ-4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!