Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S8364 Cf9ds/E/827 9w W/ 2g7 Base - Warm- Cfl Bulb - Pkg Qty 50
See all 105 items in product family

Satco S8364 Cf9ds/E/827 9w W/ 2g7 Base - Warm- Cfl Bulb - Pkg Qty 50

Item #: WBB564837

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.89 each

Sold in packages of 50

Price: $244.50
Product Information
Customer Review
Product Q&A
CF9DS/E/827 9W Compact Fluorescent w/ 2G7 Base - Warm

Satco Compact Fluorescent Lamps
  • Uses 75% less energy
  • Longer life than incandescent
  • Produces Less Heat
  • Protect the environment

Product Specifications

    • AVG. LIFE HOURS10000
    • BASE--
    • BRANDSatco
    • COLOR RENDER INDEX82
    • KELVIN2700
    • LIGHT COLORWarm
    • LUMENS580
    • MANUFACTURERS PART NUMBERS8364
    • MAXIMUM OVERALL LENGTH (IN.)5.7
    • PACKAGE QUANTITY50
    • SHAPE--
    • TYPECFL
    • WATTAGE9
    • SYLVANIA NAED #20313
    • SYLVANIA LAMP CODECF9DS/E/827
    • LAMP CODECF9DS/E/827
    • CATEGORYCompact Fluorescent
    • PACK TYPEBox
    • ANSI BASE2G7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!