Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S8302 Cfs7w/827 7w W/ G23 Base - Warm- Cfl Bulb - Pkg Qty 50
See all 129 items in product family

Satco S8302 Cfs7w/827 7w W/ G23 Base - Warm- Cfl Bulb - Pkg Qty 50

Item #: WBB564967

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$1.49 each

Sold in packages of 50

Price: $74.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
CFS7W/827 7W Compact Fluorescent w/ G23 Base - Warm

Satco Compact Fluorescent Lamps
  • Uses 75% less energy
  • Longer life than incandescent
  • Produces Less Heat
  • Protect the environment

Product Specifications

    • LENGTH INCHES5.3
    • COLOR FINISHWarm White
    • BASEG23
    • BRANDSatco
    • COLOR RENDER INDEX82
    • LUMENS400
    • MANUFACTURERS PART NUMBERS8302
    • PACKAGE QUANTITY50
    • SHAPET-4
    • TYPECFL
    • WATTAGE7
    • COLOR TEMPERATURE2700
    • AVG. LIFE (HOURS)10,000
    • LAMP CODECFS7W/827
    • CATEGORYCompact Fluorescent
    • PACK TYPEHang Box
    • ANSI BASEG23

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Service & Delivery

Your review: All tings are GREAT when we order. Quick delivery and always correct items ordered. We will order again when needed.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!