Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,990 Items)
Sub Category
Compact Fluorescent (747)
Remove
Satco S8308 CFS9W/841 9W w/ G23 Base - CoolWhite- CFL
Remove

      Items
Satco S8308 CFS9W/841 9W w/ G23 Base - CoolWhite- CFL Satco S8308 CFS9W/841 9W w/ G23 Base - CoolWhite- CFL


Satco S8308 CFS9W/841 9W w/ G23 Base - CoolWhite- CFL
Satco S8308 CFS9W/841 9W w/ G23 Base - CoolWhite- CFL
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB565481
Price: $1.43 ea.
(Sold in pkg of 50, $71.40)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Satco S8308 CFS9W/841 9W w/ G23 Base - CoolWhite- CFL StickyFingers Bulb Changer        
 
select
   

Satco S8308 CFS9W/841 9W w/ G23 Base - CoolWhite- CFL

StickyFingers Bulb Changer

   
Total for 2 items is $161.40

Product Information
Product Q&A
Write A Review

CFS9W/841 9W Compact Fluorescent w/ G23 Base - CoolWhite

Satco Compact Fluorescent Lamps
  • Uses 75% less energy
  • Longer life than incandescent
  • Produces Less Heat
  • Protect the environment
Product Specifications
AVG. LIFE HOURS 10000
BRAND Satco
CRI 82
KELVIN 4100
LIGHT COLOR Cool White
LUMENS 580
MANUFACTURERS PART NUMBER S8308
MAXIMUM OVERALL LENGTH (IN.) 6.5
PACKAGE QUANTITY 50
SHAPE T4
TYPE CFL
WATTAGE 9
PACK TYPE Hang Box
LAMP CODE CFS9W/841
ANSI BASE G23
CATEGORY Compact Fluorescent


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Lithonia F6B3 6" Reflector w/ Black Baffle  2-Lamp DTT

Lithonia F6B3 6" Reflector w/ Black Baffle 2-Lamp DTT

From $47.95
More Info
Add to Cart
Lithonia LP6FN 18DTT/TRT MV 6" Recessed Commercial Grade Housing For Compact Fluor. Vertical

Lithonia LP6FN 18DTT/TRT MV 6" Recessed Commercial Grade Housing For Compact Fluor. Vertical

From $84.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)