Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,985 Items)
Sub Category
Compact Fluorescent (746)
Remove
Howard Lighting Compact, Single Tube 2-pin, Initial Lumens 600, 9W, 4100K, Fluorescent
Remove

      Items
Howard Lighting Compact, Single Tube 2-pin, Initial Lumens 600, 9W, 4100K, Fluorescent Howard Lighting Compact, Single Tube 2-pin, Initial Lumens 600, 9W, 4100K, Fluorescent


Howard Lighting Compact, Single Tube 2-pin, Initial Lumens 600, 9W, 4100K, Fluorescent
Email This Page Printer Friendly Version
Howard Lighting Compact, Single Tube 2-pin, Initial Lumens 600, 9W, 4100K, Fluorescent
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB817943
List Price $4.98    Save 59%
Price: $2.03 ea.
(Sold in pkg of 50, $101.50)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Howard Lighting Compact, Single Tube 2-pin, Initial Lumens 600, 9W, 4100K, Fluorescent, Case 50

Features
  • Compact Fluorescent Lamp - Plug-in
  • 9 WattSingle Tube (2-Pin)
  • For Electronic Ballast
  • Base - G23
  • MOL (Maximum Overall Length) - 170
Product Specifications
BASE 2-pin G23
BRAND Howard Lighting
CONSTRUCTION Fluorescent
CRI 85
LUMENS 600
MANUFACTURERS PART NUMBER CF9S/841
PACKAGE QUANTITY 50
TYPE Single Tube 2-pin
WATTAGE 9
LUMENS MEAN 540
LUMENS INITIAL 600
AVERAGE RATED LIFE HOURS 10000
CASE QUANTITY 50
DESCRIPTION Compact Fluorescent
COLOR TEMPERATURE 4100 °K
LAMP WATTAGE 9
BASE TYPE 2-pin G23


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Lithonia F6B3 6" Reflector w/ Black Baffle  2-Lamp DTT

Lithonia F6B3 6" Reflector w/ Black Baffle 2-Lamp DTT

From $47.95
More Info
Add to Cart
Lithonia LP6FN 18DTT/TRT MV 6" Recessed Commercial Grade Housing For Compact Fluor. Vertical

Lithonia LP6FN 18DTT/TRT MV 6" Recessed Commercial Grade Housing For Compact Fluor. Vertical

From $84.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)