Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 20583 Ft36dl/841 36w W/ 2g11 Base - Cool White- Cfl Bulb - Pkg Qty 10
See all 79 items in product family

Sylvania 20583 Ft36dl/841 36w W/ 2g11 Base - Cool White- Cfl Bulb - Pkg Qty 10

Item #: WBB565469

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.30 each

Sold in packages of 10

Price: $83.00
Product Information
Customer Review
Product Q&A
FT36DL/841 36W Compact Fluorescent w/ 2G11 Base - Cool White

Osram Sylvania Compact Fluorescent Lamps
  • Uses 75% less energy
  • Longer life than incandescent
  • Produces Less Heat
  • Protect the environment

Product Specifications

    • LENGTH INCHES16.6
    • COLOR FINISHCool White
    • BASE2G11
    • BRANDSYLVANIA
    • LUMENS2900
    • MANUFACTURERS PART NUMBER20583
    • PACKAGE QUANTITY10
    • SHAPET-5
    • TYPECFL
    • WATTAGE36
    • DIAMETER INCHES16.6
    • GE PART #16952
    • GE LAMP CODEF39BXSPX41RS10PK
    • SYLVANIA NAED #20583
    • GRAINGER PART #6V039
    • COLOR TEMPERATURE4100
    • AVG. LIFE (HOURS)12,000
    • SYLVANIA LAMP CODEFT36DL/841
    • LAMP CODEFT36DL/841
    • CATEGORYCompact Fluorescent
    • PACK TYPEBox
    • PHILLIPS PART #345132
    • PHILLIPS LAMP CODEPL-L 36W/41 25PK
    • ANSI BASE2G11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!