Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S2969 Pll50w/41/Rs 50w W/ 2g11 Base - Cool White- Cfl Bulb - Pkg Qty 25
See all 79 items in product family

Satco S2969 Pll50w/41/Rs 50w W/ 2g11 Base - Cool White- Cfl Bulb - Pkg Qty 25

Item #: WBB565372

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.25 each

Sold in packages of 25

Price: $256.25
Product Information
Customer Review
Product Q&A
PLL50W/41/RS 50W Compact Fluorescent w/ 2G11 Base - Cool White

Satco Compact Fluorescent Lamps
  • Uses 75% less energy
  • Longer life than incandescent
  • Produces Less Heat
  • Protect the environment

Product Specifications

    • LENGTH INCHES22.5
    • COLOR FINISHCool White
    • BASE2G11
    • BRANDSatco
    • COLOR RENDER INDEX82
    • LUMENS4300
    • MANUFACTURERS PART NUMBERS2969
    • PACKAGE QUANTITY25
    • SHAPET-5
    • TYPECFL
    • WATTAGE50
    • COLOR TEMPERATURE4100
    • AVG. LIFE (HOURS)14,000
    • LAMP CODEPLL50W/41/RS
    • CATEGORYCompact Fluorescent
    • PACK TYPEBox
    • ANSI BASE2G11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!