Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,990 Items)
Sub Category
Compact Fluorescent (747)
Remove
Shat-R-Shield 88706 Safety-Coated CFL Lamp, CFL-EL/O 14W/OUTDOOR/27K
Remove

      Items
Shat-R-Shield 88706 Safety-Coated CFL Lamp, CFL-EL/O 14W/OUTDOOR/27K Shat-R-Shield 88706 Safety-Coated CFL Lamp, CFL-EL/O 14W/OUTDOOR/27K


Shat-R-Shield 88706 Safety-Coated CFL Lamp, CFL-EL/O 14W/OUTDOOR/27K
Shat-R-Shield 88706 Safety-Coated CFL Lamp, CFL-EL/O 14W/OUTDOOR/27K
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB728465
Price: $50.95 ea.
(Sold in pkg of 6, $305.70)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Shat-R-Shield 88706 Safety-Coated CFL Lamp, CFL-EL/O 14W/OUTDOOR/27K

Provides a full-line of shatter-resistant lamps and lighting products that include: fluorescents, incandescents, compact fluorescents, HIDs (High Intensity Discharge), black lights, germicidals, gold lamps, and glass globes. Currently, millions of Shat-R-Shield® lamps and lighting products are on-the-job worldwide for a wide variety of industries seeking the most reliable and most cost-efficient worksite protection If a Shat-R-Shield® lamp is accidentally broken, virtually all glass, phosphors and mercury are safely contained within the clear and tough, skin-tight plastic coating Shat-R-Shield® lamps are UL-EPH® (Environmental and Public Health) classified, NSF® certified, and meet FDA, OSHA, ASME, CFIA (Canada Food Inspection Agency) and Mexico Department of Agriculture and Rural Development regulations Shat-R-Shield® uses independent 3rd-party laboratories to confirm the reliability of its products and safety coatings. Chemical component consistency and dependability of Shat-R-Shield® safety coatings is conducted by DuPont®. Product performance is tested and documented by Intertek®.

Product Specifications
LENGTH INCHES 5.375
BASE Med
BRAND Shat-R-Shield®
CRI 82
LAMP TYPE CFL
LUMENS 720
DIST_PART_NUM 88706
SHATTERPROOF Y
WATTS 14
AVG. LIFE (HOURS) 8000
KELVIN TEMP 2700
SAFETY-COATED Y
CASE QUANTITY 6
LAMP CODE CFL-EL/O 14W/OUTDOOR/27K
FINISH Clear Equal to 60 Watt Outdoor Post Energy Saving
LAMP SHAPE Outdoor


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Lithonia F6B3 6" Reflector w/ Black Baffle  2-Lamp DTT

Lithonia F6B3 6" Reflector w/ Black Baffle 2-Lamp DTT

From $47.95
More Info
Add to Cart
Lithonia LP6FN 18DTT/TRT MV 6" Recessed Commercial Grade Housing For Compact Fluor. Vertical

Lithonia LP6FN 18DTT/TRT MV 6" Recessed Commercial Grade Housing For Compact Fluor. Vertical

From $84.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)