Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,985 Items)
Sub Category
Compact Fluorescent (746)
Remove
Ushio 3000251 CF13SE/830, Single Tube, T4S, 13 Watts, 10000 Hours- CFL
Remove

      Items
Ushio 3000251 CF13SE/830, Single Tube, T4S, 13 Watts, 10000 Hours- CFL Ushio 3000251 CF13SE/830, Single Tube, T4S, 13 Watts, 10000 Hours- CFL


Ushio 3000251 CF13SE/830, Single Tube, T4S, 13 Watts, 10000 Hours- CFL
Email This Page Printer Friendly Version
Ushio 3000251 CF13SE/830, Single Tube, T4S, 13 Watts, 10000 Hours- CFL
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB261508
Price: $1.48 ea.
(Sold in pkg of 50, $74.00)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Ushio 3000251 CF13SE/830, Single Tube, T4S, 13 Watts, 10000 Hours- CFL StickyFingers Bulb Changer        
 
select
   

Ushio 3000251 CF13SE/830, Single Tube, T4S, 13 Watts, 10000 Hours- CFL

StickyFingers Bulb Changer

   
Total for 2 items is $164.00

Product Information
Product Q&A
Write A Review

CF13SE/830, Single Tube, T4S, 13 watt, 59volt, 10000 hour rated bulb with 2GX7 base.

USHIO's compact fluorescent lamps provide all the benefits of linear fluorescent lamps in a compact size. These lamps are highly efficient at 67 lumens per watt and 10,000 hours average life. The Triphosphor coatings on these lamps render colors closer to that of nature allowing a coloring index of 82 in a variety of color temperatures. Available in single, double and triple tubes with wattages ranging from 5 watts to 42 watts. Color temperatures range from 2700K to 6500K.

    Features
  • Long life - 10,000 hours average life (12,500 hours commercial life) - Reduces costs of lamp change-outs - At least ten times the life of ordinary incandescent lamps
  • High Color Rendering - 82 CRI
  • High efficacy - 67 lumens per watt
  • Saves up to 75% in electricity costs compared to standard incandescent lamps
  • Available in dimmable versions, 4-pin base
    Applications
  • Down lights in offices, hotels, retail establishments
  • Task lighting
  • Security
  • Enclosed outdoor fixtures
Product Specifications
COLOR FINISH INPHOS
AVG. LIFE HOURS 10000
BALLAST TYPE --
BASE 2GX7
BRAND Ushio
CRI 85
KELVIN 3000
LAMP NUMBER CF13SE/830, Single Tube
LUMENS 800
MANUFACTURERS PART NUMBER 3000251
MAXIMUM OVERALL LENGTH (IN.) 6.3
PACKAGE QUANTITY 50
SHAPE T4S
TYPE CFL
VOLTAGE 59
WATTAGE 13
BURN POSITION ANY
BEAM ANGLE --
ENVELOPE DIAMETER (MM) 12.7
ENVELOPE DIAMETER (IN) 0.5
ANSI BASE 2GX7
LAMP CODE CF13SE/830, Single Tube
CANDLE --
COVER NO
FILAMENT --
MAXIMUM OVERALL LENGTH (MM) 160
OZONE FREE YES
FILL HG


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Lithonia F6B3 6" Reflector w/ Black Baffle  2-Lamp DTT

Lithonia F6B3 6" Reflector w/ Black Baffle 2-Lamp DTT

From $47.95
More Info
Add to Cart
Lithonia LP6FN 18DTT/TRT MV 6" Recessed Commercial Grade Housing For Compact Fluor. Vertical

Lithonia LP6FN 18DTT/TRT MV 6" Recessed Commercial Grade Housing For Compact Fluor. Vertical

From $84.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)