

 |
Browse Bulbs (4,991 Items) |
|
 |
Ushio 3000064 CF7S/841, Single Tube, T4S, 7 Watts, 10000 Hours- CFL |
| |
|
 |
|
 |
|
 |
|
|
|
Ushio 3000064 CF7S/841, Single Tube, T4S, 7 Watts, 10000 Hours- CFL
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 5 to 8 days
Stock No: WBB261477
|
|
|
Price: $1.26 ea. (Sold in pkg of 50, $63.00)
|
|
|
|

 |
 |
 |
 |
|
|
|
|
| |
|
|
|
Ushio 3000064 CF7S/841, Single Tube, T4S, 7 Watts, 10000 Hours- CFL |
|
|
|
|
| Total for 2 items is $153.00 |
 |
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
CF7S/841, Single Tube, T4S, 7 watt, 45volt, 10000 hour rated bulb with G23 base.
USHIO's compact fluorescent lamps provide all the benefits of linear fluorescent lamps in a compact size. These lamps are highly efficient at 67 lumens per watt and 10,000 hours average life. The Triphosphor coatings on these lamps render colors closer to that of nature allowing a coloring index of 82 in a variety of color temperatures. Available in single, double and triple tubes with wattages ranging from 5 watts to 42 watts. Color temperatures range from 2700K to 6500K.
Features- Long life - 10,000 hours average life (12,500 hours commercial life) - Reduces costs of lamp change-outs - At least ten times the life of ordinary incandescent lamps
- High Color Rendering - 82 CRI
- High efficacy - 67 lumens per watt
- Saves up to 75% in electricity costs compared to standard incandescent lamps
- Available in dimmable versions, 4-pin base
Applications- Down lights in offices, hotels, retail establishments
- Task lighting
- Security
- Enclosed outdoor fixtures
|
| Product Specifications |
| COLOR FINISH |
INPHOS |
| AVG. LIFE HOURS |
10000 |
| BALLAST TYPE |
-- |
| BASE |
G23 |
| BRAND |
Ushio |
| CRI |
85 |
| KELVIN |
4100 |
| LAMP NUMBER |
CF7S/841, Single Tube |
| LUMENS |
400 |
| MANUFACTURERS PART NUMBER |
3000064 |
| MAXIMUM OVERALL LENGTH (IN.) |
5.4 |
| PACKAGE QUANTITY |
50 |
| SHAPE |
T4S |
| TYPE |
CFL |
| VOLTAGE |
45 |
| WATTAGE |
7 |
| ENVELOPE DIAMETER (IN) |
0.5 |
| ANSI BASE |
G23 |
| LAMP CODE |
CF7S/841, Single Tube |
| BEAM ANGLE |
-- |
| BURN POSITION |
ANY |
| CANDLE |
-- |
| COVER |
NO |
| FILAMENT |
-- |
| FILL |
HG |
| OZONE FREE |
YES |
| ENVELOPE DIAMETER (MM) |
12.7 |
| MAXIMUM OVERALL LENGTH (MM) |
138 |
|
|
|
|
 |
|
|