Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 20198 Fluorescent Fp54/841/Ho/Xl/Eco T5 Bulb - Pkg Qty 40
See all 44 items in product family

Sylvania 20198 Fluorescent Fp54/841/Ho/Xl/Eco T5 Bulb - Pkg Qty 40

Item #: WBB802652

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,324.80 Save up to 69%
$10.25 each

Sold in packages of 40

Price: $410.00
Product Information
Customer Review
Product Q&A
T5 Fluorescent Lamps are made with a G5 base and ensure high efficiency and lasting life. Available in power levels ranging from 115 Lumens up to 6575 Lumens. Lamps are available in a variety of light colors.

Product Specifications

    • BASEMiniature Bi-Pin
    • BRANDSylvania
    • COLOR RENDER INDEX85
    • LAMP NUMBER20198
    • LUMENS--
    • MANUFACTURERS PART NUMBER20198
    • PACKAGE QUANTITY40
    • SHAPET5
    • VOLTAGE230
    • WATTAGE54
    • APPROX INCAND EQUIV54.00
    • INCANDESCENT EQUIVALENT (WATTS)54.00
    • PACK TYPECarton
    • CATEGORYFluorescent
    • LAMP SHAPET5
    • AVG. LIFE (HOURS)45000
    • AVERAGE RATED LIFE HOURS45000
    • COLOR TEMPERATURE4100
    • VOLTS230
    • LAMP CODE20198
    • NOMINAL LENGTH INCHES--
    • NOMINAL LENGTH--
    • FINISH--
    • ANSI CODE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:46