Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 21918 Flourescent T8 Fo17/730/Eco T8 Bulb - Pkg Qty 30
See all 113 items in product family

Sylvania 21918 Flourescent T8 Fo17/730/Eco T8 Bulb - Pkg Qty 30

Item #: WBB802576

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $284.70 Save up to 68%
$2.99 each

Sold in packages of 30

Price: $89.70
Product Information
Customer Review
Product Q&A
Through technological advances and the highest grade components, T8 fluorescent lamp can save up to 40% on energy costs with no loss of light over older technology T12 lamp types. These fluorescent bulbs provide an economical as well as environmentally responsible alternative to standard T12 fluorescent lamps. Environmental asset - Long life prevents the build up of discarded lamps which means less waste Use with rapid start or instant start ballasts.

Product Specifications

    • BASEMedium Bi-pin
    • BRANDSYLVANIA
    • COLOR RENDER INDEX75
    • LAMP NUMBER21918
    • LUMENS--
    • MANUFACTURERS PART NUMBER21918
    • PACKAGE QUANTITY30
    • SHAPET8
    • WATTAGE17
    • WATTS17
    • LAMP SHAPET8
    • AVG. LIFE (HOURS)30000
    • MOL (LENGTH)--
    • NOMINAL LENGTH--
    • VOLTS--
    • NOMINAL LENGTH INCHES24
    • CATEGORYFlourescent T8
    • PACK TYPECarton
    • ANSI CODE--
    • LAMP CODE21918
    • APPROX INCAND EQUIV17.00
    • COLOR TEMPERATURE3000
    • INCANDESCENT EQUIVALENT (WATTS)17.00
    • FINISH--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed