Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 22039 Fluorescent Fo32/827/Xp/Eco3 T8 Bulb - Pkg Qty 30

Rollover image to zoom in

Click image to enlarge

See all 174 items in product family

Sylvania 22039 Fluorescent Fo32/827/Xp/Eco3 T8 Bulb - Pkg Qty 30

Item #: WBB802727

Sold By: Light Bulbs International

Ships in 2 - 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $619.50 Save up to 69%
$6.33 each

Sold in packages of 30

Price: $189.90

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Through technological advances and the highest grade components, T8 fluorescent lamp can save up to 40% on energy costs with no loss of light over older technology T12 lamp types. These fluorescent bulbs provide an economical as well as environmentally responsible alternative to standard T12 fluorescent lamps. Environmental asset - Long life prevents the build up of discarded lamps which means less waste Use with rapid start or instant start ballasts.

Product Specifications

    • BASEMedium Bi-pin
    • BRANDSylvania
    • COLOR RENDER INDEX85
    • LAMP NUMBER22039
    • LUMENS--
    • MANUFACTURERS PART NUMBER22039
    • PACKAGE QUANTITY30
    • SHAPET8
    • WATTAGE32
    • FINISH--
    • APPROX INCAND EQUIV32.00
    • PACK TYPECarton
    • LAMP CODE22039
    • LAMP SHAPET8
    • NOMINAL LENGTH--
    • ANSI CODE--
    • NOMINAL LENGTH INCHES48
    • VOLTS--
    • AVG. LIFE (HOURS)40000
    • AVERAGE RATED LIFE HOURS40000
    • COLOR TEMPERATURE2700
    • INCANDESCENT EQUIVALENT (WATTS)32.00
    • CATEGORYFluorescent
    • WATTS32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.112.177:60