Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 286 items in product family

Sylvania 22044 Flourescent T8 Fo32/735/Xp/Eco T8 Bulb - Pkg Qty 30

Item #: WBB802514

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $352.50 Save: up to 70%
$3.48 each

Sold in packages of 30

Price: $104.40
Product Information
Product Q&A
Through technological advances and the highest grade components, T8 fluorescent lamp can save up to 40% on energy costs with no loss of light over older technology T12 lamp types. These fluorescent bulbs provide an economical as well as environmentally responsible alternative to standard T12 fluorescent lamps. Environmental asset - Long life prevents the build up of discarded lamps which means less waste Use with rapid start or instant start ballasts.

Product Specifications

  • BASEMedium Bi-Pin
  • BRANDSylvania
  • COLOR RENDER INDEX78
  • LAMP NUMBER22044
  • LUMENS--
  • MANUFACTURERS PART NUMBER22044
  • PACKAGE QUANTITY30
  • SHAPET8
  • VOLTAGE--
  • WATTAGE32
  • ANSI BASEMedium Bipin
  • LAMP CODE22044
  • ANSI CODE--
  • PACK TYPECarton
  • CATEGORYFlourescent T8
  • NOMINAL LENGTH INCHES48
  • COLOR TEMPERATURE3500
  • INCANDESCENT EQUIVALENT (WATTS)32.00
  • FINISH--
  • APPROX INCAND EQUIV32.00
  • NOMINAL DIAMETER--
  • NOMINAL LENGTH--
  • AVERAGE RATED LIFE HOURS40000
  • AVG. LIFE (HOURS)40000
  • VOLTS--
  • WATTS32
  • LAMP SHAPET8
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.