Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S8127 F14t5/841/Env 14w Fluorescent W/ Miniature Bi-Pin Base -Cool White Bulb - Pkg Qty 40
See all 107 items in product family

Satco S8127 F14t5/841/Env 14w Fluorescent W/ Miniature Bi-Pin Base -Cool White Bulb - Pkg Qty 40

Item #: WBB565117

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.94 each

Sold in packages of 40

Price: $197.60
Product Information
Customer Review
Product Q&A
F14T5/841/ENV 14W Fluorescent w/ Minature Bi-Pin Base -Cool White

Satco Fluorescent Lamps
  • High Efficacy
  • Very good color
  • Wide range of colors
  • Wide range of wattages
  • Good Lumen Maintenance
  • Long Life

Product Specifications

    • AVG. LIFE HOURS20000
    • BASEMiniature Bi-Pin
    • BRANDSatco
    • COLOR RENDER INDEX85
    • KELVIN4100
    • LIGHT COLORCool White
    • LUMENS1350
    • MANUFACTURERS PART NUMBERS8127
    • MAXIMUM OVERALL LENGTH (IN.)22.2
    • PACKAGE QUANTITY40
    • SHAPE--
    • TYPET5
    • WATTAGE14
    • NOMINAL LENGTH INCHES24
    • COLOR TEMPERATURE4100
    • LAMP CODEF14T5/841/ENV
    • CATEGORYFluorescent
    • PACK TYPESleeve
    • ANSI BASEG5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!