Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S4574 F15t8/Bl 15w Fluorescent W/ Medium Bi-Pin Base - Bulb - Pkg Qty 25
See all 16 items in product family

Satco S4574 F15t8/Bl 15w Fluorescent W/ Medium Bi-Pin Base - Bulb - Pkg Qty 25

Item #: WBB564656

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.10 each

Sold in packages of 25

Price: $177.50
Product Information
Customer Review
Product Q&A
F15T8/BL 15W Fluorescent w/ Medium Bi-Pin Base -

Satco Fluorescent Lamps
  • High Efficacy
  • Very good color
  • Wide range of colors
  • Wide range of wattages
  • Good Lumen Maintenance
  • Long Life
Black Light lamps are used for theatrical special effects and in bars and restuarants for lighting effects.

Product Specifications

    • BASE--
    • BRANDSatco
    • LIGHT COLORBlack Light
    • LUMENS--
    • MANUFACTURERS PART NUMBERS4574
    • PACKAGE QUANTITY25
    • SHAPET8
    • TYPET8
    • WATTAGE15
    • ANSI BASEG13
    • PACK TYPESleeve
    • CATEGORYFluorescent
    • NOMINAL LENGTH INCHES18
    • FINISHBlack Light
    • AVG. LIFE (HOURS)7500
    • LAMP CODEF15T8/BL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!