Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania F17t8/730/Eco 17w Fluorescent W/ Medium Bi-Pin Base - Warm White Bulb - Pkg Qty 30
See all 113 items in product family

Sylvania F17t8/730/Eco 17w Fluorescent W/ Medium Bi-Pin Base - Warm White Bulb - Pkg Qty 30

Item #: WBB564823

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.63 each

Sold in packages of 30

Price: $108.90
Product Information
Customer Review
Product Q&A
F17T8/730/ECO 17W Fluorescent w/ Medium Bi-Pin Base - Warm White

Osram Sylvania Fluorescent Lamps
  • High Efficacy
  • Very good color
  • Wide range of colors
  • Wide range of wattages
  • Good Lumen Maintenance
  • Long Life

Product Specifications

    • AVG. LIFE HOURS20000
    • BASEMedium Bi-Pin
    • BRANDSYLVANIA
    • COLOR RENDER INDEX75
    • KELVIN3000
    • LIGHT COLORWarm White
    • LUMENS1300
    • MANUFACTURERS PART NUMBERS6520
    • PACKAGE QUANTITY30
    • SHAPE--
    • TYPET8
    • WATTAGE17
    • CATEGORYFluorescent
    • NOMINAL LENGTH INCHES24
    • LAMP CODEF17T8/730/ECO
    • AVG. LIFE (HOURS)24000
    • COLOR TEMPERATURE3000
    • ANSI BASEG13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed